Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042006 Jeep Wrangler, CSCPD38JP7102
Mfr # CSCPD38JP7102
Zoro # G700282635
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2006 Jeep Wrangler
Family Code
JP7102
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCPD38JP7102
- Zoro #
- G700282635
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2004 To 2006 Jeep Wrangler
- Color
- Digital Camo Pink Solid
- Family Code
- JP7102
Description
Seat Covers in Neosupreme for 2004-2006 Jeep Wrangler - (R), UNLIMITED MODEL, Solid Bench
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov