Shop COVERKING

Seat Covers in Neosupreme for 20042006 Lexus RX F, CSC2KT13LX7015

  • Mfr # CSC2KT13LX7015

  • Zoro # G800107777


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2006 Lexus RX
Family Code
LX7015
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT13LX7015
Zoro #
G800107777
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude With Black Sides
Seat Position
Front
For Use With
For 2004 To 2006 Lexus RX
Family Code
LX7015

Description

Seat Covers in Neosupreme for 2004-2006 Lexus RX - (F), RX330, 50/50 bucket w/armrest, w/removable headrest, W/SIDE AIRBAG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews