Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042006 Lexus RX R, CSC2KT09LX7016
Mfr # CSC2KT09LX7016
Zoro # G800120851
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2006 Lexus RX
Family Code
LX7016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT09LX7016
- Zoro #
- G800120851
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Nomad With Black Sides
- Seat Position
- Rear
- For Use With
- For 2004 To 2006 Lexus RX
- Family Code
- LX7016
Description
Seat Covers in Neosupreme for 2004-2006 Lexus RX - (R), RX330, 40/20/40 w/2 lg. rmvbl hdrst and 1 small cnter hdrst,w/armrst ..(SEW INST FOR PROD)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.