Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042006 Mazda 3 R, CSC2PD32MA7305
Mfr # CSC2PD32MA7305
Zoro # G100207665
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2006 Mazda 3
Family Code
MA7305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD32MA7305
- Zoro #
- G100207665
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2004 To 2006 Mazda 3
- Color
- Digital Camo Urban with Black Sides
- Family Code
- MA7305
Description
Seat Covers in Neosupreme for 2004-2006 Mazda 3 - (R), SEDAN, 60/40 split backrest, solid bottom, w/2 removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov