Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042006 Mitsubishi, CSC2MO09MB7051
Mfr # CSC2MO09MB7051
Zoro # G200127528
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2006 Mitsubishi Galant
Family Code
MB7051
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO09MB7051
- Zoro #
- G200127528
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2004 To 2006 Mitsubishi Galant
- Color
- Camo Mossy Oak Break Up Winter Print with Black Sides
- Family Code
- MB7051
Description
Seat Covers in Neosupreme for 2004-2006 Mitsubishi Galant - (F), 50/50 bucket w/removable headrest, w/o side airbag, for manual seats only