Shop COVERKING

Seat Covers in Neosupreme for 20042006 Mitsubishi, CSC2PD34MB7051

  • Mfr # CSC2PD34MB7051

  • Zoro # G700140720


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2006 Mitsubishi Galant
Family Code
MB7051
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD34MB7051
Zoro #
G700140720
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2006 Mitsubishi Galant
Color
Digital Camo Jungle with Black Sides
Family Code
MB7051

Description

Seat Covers in Neosupreme for 2004-2006 Mitsubishi Galant - (F), 50/50 bucket w/removable headrest, w/o side airbag, for manual seats only

Ratings & reviews