Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042006 Pontiac GTO, CSC2AWPN7089
Mfr # CSC2AWPN7089
Zoro # G300101930
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2006 Pontiac GTO
Family Code
PN7089
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2AWPN7089
- Zoro #
- G300101930
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Wine with Black sides
- Seat Position
- Front
- For Use With
- For 2004 To 2006 Pontiac GTO
- Family Code
- PN7089
Description
Seat Covers in Neosupreme for 2004-2006 Pontiac GTO - (F), 50/50 bucket w/rmvbl headrest,w/release lever on both seats, w/lumbar on both seats
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov