Shop COVERKING

Seat Covers in Neosupreme for 20042006 Scion xB R, CSC2KT13SN7005

  • Mfr # CSC2KT13SN7005

  • Zoro # G800120042


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2006 Scion xB
Family Code
SN7005
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT13SN7005
Zoro #
G800120042
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude With Black Sides
Seat Position
Rear
For Use With
For 2004 To 2006 Scion xB
Family Code
SN7005

Description

Seat Covers in Neosupreme for 2004-2006 Scion xB - (R), 60/40 Split, W/ 3 Removable Headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews