Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042006 Scion xB R, CSC2KT16SN7005
Mfr # CSC2KT16SN7005
Zoro # G800109511
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2006 Scion xB
Family Code
SN7005
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16SN7005
- Zoro #
- G800109511
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Raid With Black Sides
- Seat Position
- Rear
- For Use With
- For 2004 To 2006 Scion xB
- Family Code
- SN7005
Description
Seat Covers in Neosupreme for 2004-2006 Scion xB - (R), 60/40 Split, W/ 3 Removable Headrests
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.