Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042006 Toyota, CSCKT08TT7374
Mfr # CSCKT08TT7374
Zoro # G300145835
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2006 Toyota Highlander
Family Code
TT7374
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT08TT7374
- Zoro #
- G300145835
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Mandrake Solid
- Seat Position
- Front
- For Use With
- For 2004 To 2006 Toyota Highlander
- Family Code
- TT7374
Description
Seat Covers in Neosupreme for 2004-2006 Toyota Highlander - (F), BASE THREE-ROW MODEL, 50/50 bucket, w/pwr dr, w/manual pass, w/armrest, w/side airbag