Shop COVERKING

Seat Covers in Neosupreme for 20042007 Cadillac CTS, CSC2A5CD7250

  • Mfr # CSC2A5CD7250

  • Zoro # G200086252


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2007 Cadillac CTS
Family Code
CD7250
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A5CD7250
Zoro #
G200086252
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2007 Cadillac CTS
Color
Tan with Black sides
Family Code
CD7250

Description

Seat Covers in Neosupreme for 2004-2007 Cadillac CTS - (F),50/50 bucket,w/power driver seat & power passenger seat w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews