Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042007 Ford FreeSTAR, CSC2KT08FD7234
Mfr # CSC2KT08FD7234
Zoro # G300104597
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2007 Ford FreeSTAR Minivan
Family Code
FD7234
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT08FD7234
- Zoro #
- G300104597
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Mandrake With Black Sides
- Seat Position
- Rear
- For Use With
- For 2004 To 2007 Ford FreeSTAR Minivan
- Family Code
- FD7234
Description
Seat Covers in Neosupreme for 2004-2007 Ford FreeSTAR Minivan - (R), Solid third-row bench w/3 removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.