Shop COVERKING

Seat Covers in Neosupreme for 20042007 Ford FreeSTAR, CSC2KT12FD7232

  • Mfr # CSC2KT12FD7232

  • Zoro # G800123142


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2004 To 2007 Ford FreeSTAR Minivan
Family Code
FD7232
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT12FD7232
Zoro #
G800123142
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Yeti With Black Sides
Seat Position
Middle
For Use With
For 2004 To 2007 Ford FreeSTAR Minivan
Family Code
FD7232

Description

Seat Covers in Neosupreme for 2004-2007 Ford FreeSTAR Minivan - (M), Solid bench w/2 removable headrests, w/armrest

Ratings & reviews