Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042007 Ford FreeSTAR, CSC2RT05FD7779
Mfr # CSC2RT05FD7779
Zoro # G800137613
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2007 Ford FreeSTAR Minivan
Family Code
FD7779
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT05FD7779
- Zoro #
- G800137613
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree XTRA with Black Sides
- Seat Position
- Front
- For Use With
- For 2004 To 2007 Ford FreeSTAR Minivan
- Family Code
- FD7779
Description
Seat Covers in Neosupreme for 2004-2007 Ford FreeSTAR Minivan - (F), 50/50 bucket w/remov hdrst, w/lmbr, w/o side airbag, w/plastic armrest holes, no armrest cover