Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042007 Ford FreeSTAR, CSCKT14FD7233
Mfr # CSCKT14FD7233
Zoro # G300177676
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2004 To 2007 Ford FreeSTAR Minivan
Family Code
FD7233
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT14FD7233
- Zoro #
- G300177676
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Pontus Solid
- Seat Position
- Middle
- For Use With
- For 2004 To 2007 Ford FreeSTAR Minivan
- Family Code
- FD7233
Description
Seat Covers in Neosupreme for 2004-2007 Ford FreeSTAR Minivan - (M), 50/50 bucket w/removable headrest, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov