Seat Covers in Neosupreme for 20042008 Acura TSX R, CSCKT14AC7038

  • Mfr # CSCKT14AC7038

  • Zoro # G800182637


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2008 Acura TSX
Family Code
AC7038
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT14AC7038
Zoro #
G800182637
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Kryptek Camo Pontus Solid
For Use With
For 2004 To 2008 Acura TSX
Family Code
AC7038

Description

Seat Covers in Neosupreme for 2004-2008 Acura TSX - (R), Solid Bottom, 60/40 backrst,.BOTTOM & OUTER BACKREST SECTIONS NEED REMOV (Sp Sew Inst Req Prod)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.