Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042008 Pontiac Grand, CSC2KT16PN7070
Mfr # CSC2KT16PN7070
Zoro # G300107093
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2008 Pontiac Grand Prix
Family Code
PN7070
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT16PN7070
- Zoro #
- G300107093
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Raid With Black Sides
- Seat Position
- Front
- For Use With
- For 2004 To 2008 Pontiac Grand Prix
- Family Code
- PN7070
Description
Seat Covers in Neosupreme for 2004-2008 Pontiac Grand Prix - (F), 50/50 bucket w/remov hdrst, w/tray on backside of pass seatback, TRAY CUT-OUTS NOT INCLUDED
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov