Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042010 Chevrolet, CSC2KT09CH7999
Mfr # CSC2KT09CH7999
Zoro # G800125283
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH7999
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT09CH7999
- Zoro #
- G800125283
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Nomad With Black Sides
- Seat Position
- Front
- For Use With
- For 2004 To 2010 Chevrolet Colorado
- Family Code
- CH7999
Description
Seat Covers in Neosupreme for 2004-2010 Chevrolet Colorado - (F), 50/50 manual highback bucket, w/o backrest lever-dr, w/bottom lever dr & pass, w/o turning knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov