Shop COVERKING

Seat Covers in Neosupreme for 20042010 Chevrolet, CSC2KT12CH7284

  • Mfr # CSC2KT12CH7284

  • Zoro # G800112429


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH7284
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT12CH7284
Zoro #
G800112429
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Yeti With Black Sides
Seat Position
Front
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH7284

Description

Seat Covers in Neosupreme for 2004-2010 Chevrolet Colorado - (F), 60/40 split bench, w/console, w/armrest, w/dr. lumbar, w/btm lever for dr & pass. - CREW CAB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews