Shop COVERKING

Seat Covers in Neosupreme for 20042010 Chevrolet, CSC2PD34CH7288

  • Mfr # CSC2PD34CH7288

  • Zoro # G300140021


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH7288
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD34CH7288
Zoro #
G300140021
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Front
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH7288

Description

Seat Covers in Neosupreme for 2004-2010 Chevrolet Colorado - (F), 60/40, w/o console, w/o armrst, w/bkrst levr-dr. & pass., w/o lumbar, w/btm cushn-mnt cupholder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.