Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042010 Chevrolet, CSC2RT08CH7288
Mfr # CSC2RT08CH7288
Zoro # G800145915
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH7288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT08CH7288
- Zoro #
- G800145915
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-1 with Black Sides
- Seat Position
- Front
- For Use With
- For 2004 To 2010 Chevrolet Colorado
- Family Code
- CH7288
Description
Seat Covers in Neosupreme for 2004-2010 Chevrolet Colorado - (F), 60/40, w/o console, w/o armrst, w/bkrst levr-dr. & pass., w/o lumbar, w/btm cushn-mnt cupholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.