Shop COVERKING

Seat Covers in Neosupreme for 20042010 GMC Canyon, CSC2PD34GM7176

  • Mfr # CSC2PD34GM7176

  • Zoro # G800157208


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2010 GMC Canyon
Family Code
GM7176
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD34GM7176
Zoro #
G800157208
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Rear
For Use With
For 2004 To 2010 GMC Canyon
Family Code
GM7176

Description

Seat Covers in Neosupreme for 2004-2010 GMC Canyon - (R), 60/40 split bench - CREW CAB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews