Shop COVERKING

Seat Covers in Neosupreme for 20042010 GMC Canyon, CSC2RT02GM7177

  • Mfr # CSC2RT02GM7177

  • Zoro # G500147899


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2010 GMC Canyon
Family Code
GM7177
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT02GM7177
Zoro #
G500147899
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Advantage Timber with Black Sides
Seat Position
Front
For Use With
For 2004 To 2010 GMC Canyon
Family Code
GM7177

Description

Seat Covers in Neosupreme for 2004-2010 GMC Canyon - (F), 60/40 bench, w/consl, w/armrst, w/bkrst lever-dr, w/btm levr dr. & pass, w/dr. lumbr - EXT. CAB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews