Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042010 GMC Canyon, CSC2RT03GM7179
Mfr # CSC2RT03GM7179
Zoro # G800145908
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2010 GMC Canyon
Family Code
GM7179
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT03GM7179
- Zoro #
- G800145908
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree AP with Black sides
- Seat Position
- Front
- For Use With
- For 2004 To 2010 GMC Canyon
- Family Code
- GM7179
Description
Seat Covers in Neosupreme for 2004-2010 GMC Canyon - (F), 60/40, w/o console, w/o armrst, w/bkrst lever-dr. & pass., w/o lumbr, w/btm cushn-mnt cupholder