Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20042010 GMC Canyon, CSC2RT07GM7177
Mfr # CSC2RT07GM7177
Zoro # G000135129
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2010 GMC Canyon
Family Code
GM7177
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT07GM7177
- Zoro #
- G000135129
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2004 To 2010 GMC Canyon
- Color
- Camo Realtree AP Pink with Black Sides
- Family Code
- GM7177
Description
Seat Covers in Neosupreme for 2004-2010 GMC Canyon - (F), 60/40 bench, w/consl, w/armrst, w/bkrst lever-dr, w/btm levr dr. & pass, w/dr. lumbr - EXT. CAB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov