Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Covers in Neosupreme for 20052005 Chrysler PT, CSC2A9CR7230

  • Mfr # CSC2A9CR7230

  • Zoro # G200093809


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2005 To 2005 Chrysler PT Cruiser
Family Code
CR7230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2A9CR7230
Zoro #
G200093809
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Navy Blue with Black sides
For Use With
For 2005 To 2005 Chrysler PT Cruiser
Family Code
CR7230

Description

Seat Covers in Neosupreme for 2005-2005 Chrysler PT Cruiser - (F), 50/50 Bucket, W/Remov Hdrst, W/Side Airbag, CONVERTIBLE ONLY, (Armrest cover not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.