Shop COVERKING

Seat Covers in Neosupreme for 20052005 Chrysler PT, CSC2KT11CR7230

  • Mfr # CSC2KT11CR7230

  • Zoro # G500120694


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2005 To 2005 Chrysler PT Cruiser
Family Code
CR7230
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT11CR7230
Zoro #
G500120694
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Inferno With Black Sides
For Use With
For 2005 To 2005 Chrysler PT Cruiser
Family Code
CR7230

Description

Seat Covers in Neosupreme for 2005-2005 Chrysler PT Cruiser - (F), 50/50 Bucket, W/Remov Hdrst, W/Side Airbag, CONVERTIBLE ONLY, (Armrest cover not included)

Ratings & reviews