Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052005 Chrysler PT, CSC2RT08CR7231
Mfr # CSC2RT08CR7231
Zoro # G400148545
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2005 To 2005 Chrysler PT Cruiser
Family Code
CR7231
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08CR7231
- Zoro #
- G400148545
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-1 with Black Sides
- For Use With
- For 2005 To 2005 Chrysler PT Cruiser
- Family Code
- CR7231
Description
Seat Covers in Neosupreme for 2005-2005 Chrysler PT Cruiser - (F), 50/50 Bucket, W/Remov Hdrst, W/O Side Airbag, CONVERTIBLE ONLY, (Armrest cover not included)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov