Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052005 Ford Ranger, CSC2KT08FD7833
Mfr # CSC2KT08FD7833
Zoro # G700107419
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 Ford Ranger
Family Code
FD7833
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT08FD7833
- Zoro #
- G700107419
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Mandrake With Black Sides
- For Use With
- For 2005 To 2005 Ford Ranger
- Family Code
- FD7833
Description
Seat Covers in Neosupreme for 2005-2005 Ford Ranger - (F), 60/40 bench, w/built-in headrest, w/solid armrest, w/o lumbar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov