Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052005 GMC Envoy XUV, CSCKT08GM7484
Mfr # CSCKT08GM7484
Zoro # G700164924
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 GMC Envoy XUV
Family Code
GM7484
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT08GM7484
- Zoro #
- G700164924
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Mandrake Solid
- For Use With
- For 2005 To 2005 GMC Envoy XUV
- Family Code
- GM7484
Description
Seat Covers in Neosupreme for 2005-2005 GMC Envoy XUV - (F), 50/50 bucket w/removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov