Shop COVERKING

Seat Covers in Neosupreme for 20052005 Honda Accord, CSC2PD38HD7267

  • Mfr # CSC2PD38HD7267

  • Zoro # G700154673


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 Honda Accord Sedan
Family Code
HD7267
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD38HD7267
Zoro #
G700154673
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 Honda Accord Sedan
Color
Digital Camo Pink with Black Sides
Family Code
HD7267

Description

Seat Covers in Neosupreme for 2005-2005 Honda Accord Sedan - (F), DX MODEL, 50/50 bucket w/removable headrst, w/side airbag, w/o lumbar lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews