Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052005 Honda Civic, CSC2RT06HD7330
Mfr # CSC2RT06HD7330
Zoro # G400142376
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2005 Honda Civic Sedan
Family Code
HD7330
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT06HD7330
- Zoro #
- G400142376
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-5 with Black Sides
- Seat Position
- Rear
- For Use With
- For 2005 To 2005 Honda Civic Sedan
- Family Code
- HD7330
Description
Seat Covers in Neosupreme for 2005-2005 Honda Civic Sedan - (R), SPECIAL EDITION MODEL, 60/40 Split Seat,W/Removable Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov