Shop COVERKING

Seat Covers in Neosupreme for 20052005 Infiniti G35, CSC2KT16IN9314

  • Mfr # CSC2KT16IN9314

  • Zoro # G500125514


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 Infiniti G35 Coupe
Family Code
IN9314
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT16IN9314
Zoro #
G500125514
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Raid With Black Sides
For Use With
For 2005 To 2005 Infiniti G35 Coupe
Family Code
IN9314

Description

Seat Covers in Neosupreme for 2005-2005 Infiniti G35 Coupe - (F), 50/50 bkt, w/side airbag, w/pas ctr backside lvr, w/dr ctr backside lvr, w/shoulder-belt loop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews