Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052005 Infiniti G35, CSC2MO06IN9314
Mfr # CSC2MO06IN9314
Zoro # G900133201
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 Infiniti G35 Coupe
Family Code
IN9314
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO06IN9314
- Zoro #
- G900133201
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2005 Infiniti G35 Coupe
- Color
- Camo Mossy Oak Bottomland with Black Sides
- Family Code
- IN9314
Description
Seat Covers in Neosupreme for 2005-2005 Infiniti G35 Coupe - (F), 50/50 bkt, w/side airbag, w/pas ctr backside lvr, w/dr ctr backside lvr, w/shoulder-belt loop