Seat Covers in Neosupreme for 20052005 Infiniti G35, CSCKT12IN9314

  • Mfr # CSCKT12IN9314

  • Zoro # G500178442


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 Infiniti G35 Coupe
Family Code
IN9314
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT12IN9314
Zoro #
G500178442
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Yeti Solid
For Use With
For 2005 To 2005 Infiniti G35 Coupe
Family Code
IN9314

Description

Seat Covers in Neosupreme for 2005-2005 Infiniti G35 Coupe - (F), 50/50 bkt, w/side airbag, w/pas ctr backside lvr, w/dr ctr backside lvr, w/shoulder-belt loop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.