Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052005 Nissan Armada, CSCRT08NS7258
Mfr # CSCRT08NS7258
Zoro # G000287637
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2005 Nissan Armada
Family Code
NS7258
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCRT08NS7258
- Zoro #
- G000287637
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Realtree Max-1
- For Use With
- For 2005 To 2005 Nissan Armada
- Family Code
- NS7258
Description
Seat Covers in Neosupreme for 2005-2005 Nissan Armada - (R), Solid bench w/ 2 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov