Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052005 Volkswagen Golf, CSC2A1VW7152
Mfr # CSC2A1VW7152
Zoro # G300080372
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 Volkswagen Golf / GTI / Golf R
Family Code
VW7152
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1VW7152
- Zoro #
- G300080372
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2005 To 2005 Volkswagen Golf / GTI / Golf R
- Family Code
- VW7152
Description
Seat Covers in Neosupreme for 2005-2005 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, GTI 1.8T, 50/50 bukt sport seat, w/side airbag, w/o lumbar knob
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.