Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052006 Acura RSX F, CSCKT07AC7043
Mfr # CSCKT07AC7043
Zoro # G800140644
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2006 Acura RSX
Family Code
AC7043
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT07AC7043
- Zoro #
- G800140644
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Highlander Solid
- Seat Position
- Front
- For Use With
- For 2005 To 2006 Acura RSX
- Family Code
- AC7043
Description
Seat Covers in Neosupreme for 2005-2006 Acura RSX - (F), TYPE S MODEL ONLY, 50/50 bucket, w/side airbag, w/lumbar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.