Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052006 Honda CRV, CSC2KT08HD9742
Mfr # CSC2KT08HD9742
Zoro # G400120053
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2006 Honda CR-V
Family Code
HD9742
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT08HD9742
- Zoro #
- G400120053
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Mandrake With Black Sides
- Seat Position
- Front
- For Use With
- For 2005 To 2006 Honda CR-V
- Family Code
- HD9742
Description
Seat Covers in Neosupreme for 2005-2006 Honda CR-V - (F), SE MODEL, 50/50 bucket, w/removable headrest, w/1 armrest per seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov