Shop COVERKING

Seat Covers in Neosupreme for 20052006 Hummer H2 suT, CSC2PD32HM7001

  • Mfr # CSC2PD32HM7001

  • Zoro # G300202064


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2006 Hummer H2 suT (sport utility TRUCK)
Family Code
HM7001
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD32HM7001
Zoro #
G300202064
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban with Black Sides
Seat Position
Rear
For Use With
For 2005 To 2006 Hummer H2 suT (sport utility TRUCK)
Family Code
HM7001

Description

Seat Covers in Neosupreme for 2005-2006 Hummer H2 suT (sport utility TRUCK) - (R), 60/40, w/remov hdrsts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews