Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052006 Isuzu Ascender, CSC2A2IS7079
Mfr # CSC2A2IS7079
Zoro # G200077946
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2005 To 2006 Isuzu Ascender
Family Code
IS7079
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A2IS7079
- Zoro #
- G200077946
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2005 To 2006 Isuzu Ascender
- Color
- Charcoal with Black sides
- Family Code
- IS7079
Description
Seat Covers in Neosupreme for 2005-2006 Isuzu Ascender - (M), 60/40 Split Bench,W/Removable Headrst,W/O Armrest, w/center shoulder belt, LONG WHEELBASE MODEL