Shop COVERKING

Seat Covers in Neosupreme for 20052006 Lexus ES F, CSC2KT09LX9367

  • Mfr # CSC2KT09LX9367

  • Zoro # G000120972


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2006 Lexus ES
Family Code
LX9367
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT09LX9367
Zoro #
G000120972
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2006 Lexus ES
Color
Kryptek Camo Nomad With Black Sides
Family Code
LX9367

Description

Seat Covers in Neosupreme for 2005-2006 Lexus ES - (F), 50/50 Bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews