Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052006 Lexus ES F, CSCMO04LX9367
Mfr # CSCMO04LX9367
Zoro # G700243438
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2006 Lexus ES
Family Code
LX9367
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMO04LX9367
- Zoro #
- G700243438
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2006 Lexus ES
- Color
- Camo Mossy Oak Obsession Solid
- Family Code
- LX9367
Description
Seat Covers in Neosupreme for 2005-2006 Lexus ES - (F), 50/50 Bucket, w/removable headrest, w/side airbag