Shop COVERKING

Seat Covers in Neosupreme for 20052006 Mazda Tribute, CSCKT08MA7219

  • Mfr # CSCKT08MA7219

  • Zoro # G200152407


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2006 Mazda Tribute
Family Code
MA7219
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCKT08MA7219
Zoro #
G200152407
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Mandrake Solid
For Use With
For 2005 To 2006 Mazda Tribute
Family Code
MA7219

Description

Seat Covers in Neosupreme for 2005-2006 Mazda Tribute - (F), 50/50 buckt w/adjustable, not removable hdrst, w/side airbag, w/o driver lumbar

Ratings & reviews