
Seat Covers in Neosupreme for 20052006 Nissan Altima, CSC2AWNS7156
Mfr # CSC2AWNS7156
Zoro # G500123060
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2006 Nissan Altima
Family Code
NS7156
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSC2AWNS7156
Zoro #
G500123060
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Wine with Black sides
Seat Position
Rear
For Use With
For 2005 To 2006 Nissan Altima
Family Code
NS7156
Description
Seat Covers in Neosupreme for 2005-2006 Nissan Altima - (R), 60/40 split backrst, w/amrst..BOTTOM & OUTER BACKREST NEED REMOVED (SEWING INST FOR PRODUCTION)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.