Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052006 Nissan, CSC2A3NS7177
Mfr # CSC2A3NS7177
Zoro # G300101640
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Pathfinder
Family Code
NS7177
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A3NS7177
- Zoro #
- G300101640
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2005 To 2006 Nissan Pathfinder
- Family Code
- NS7177
Description
Seat Covers in Neosupreme for 2005-2006 Nissan Pathfinder - (F), 50/50 bucket, w/pwr dr, w/pwr pass, w/manual lumbar, w/o folding pass seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov