
Seat Covers in Neosupreme for 20052006 Nissan, CSC2KT07NS7238
Mfr # CSC2KT07NS7238
Zoro # G800103557
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2005 To 2006 Nissan Pathfinder
Family Code
NS7238
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC2KT07NS7238
Zoro #
G800103557
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Highlander With Black Sides
Seat Position
Middle
For Use With
For 2005 To 2006 Nissan Pathfinder
Family Code
NS7238
Description
Seat Covers in Neosupreme for 2005-2006 Nissan Pathfinder - (M), Second Row, 40/20/40, with armrest ..SPECIAL SEWING INSTRUCTION REQ FOR PRODUCTION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.