Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052006 Pontiac Pursuit, CSCKT07PN7355
Mfr # CSCKT07PN7355
Zoro # G300144913
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2006 Pontiac Pursuit
Family Code
PN7355
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT07PN7355
- Zoro #
- G300144913
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Highlander Solid
- Seat Position
- Rear
- For Use With
- For 2005 To 2006 Pontiac Pursuit
- Family Code
- PN7355
Description
Seat Covers in Neosupreme for 2005-2006 Pontiac Pursuit - (R), CANADIAN, SEDAN, 60/40..REMOVE BOTTOM TO INSTALL - "push bottom backwards, then pull up"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov