Seat Covers in Neosupreme for 20052006 Scion xA R, CSC2RT02SN9209

  • Mfr # CSC2RT02SN9209

  • Zoro # G800140231


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2006 Scion xA
Family Code
SN9209
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2RT02SN9209
Zoro #
G800140231
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Advantage Timber with Black Sides
Seat Position
Rear
For Use With
For 2005 To 2006 Scion xA
Family Code
SN9209

Description

Seat Covers in Neosupreme for 2005-2006 Scion xA - (R), 60/40 Split, w/2 Short removable headrests, w/1 center headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.