Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20052006 Toyota Truck, CSC2PD32TT7345
Mfr # CSC2PD32TT7345
Zoro # G600130364
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2006 Toyota Truck Tundra
Family Code
TT7345
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD32TT7345
- Zoro #
- G600130364
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Urban with Black Sides
- For Use With
- For 2005 To 2006 Toyota Truck Tundra
- Family Code
- TT7345
Description
Seat Covers in Neosupreme for 2005-2006 Toyota Truck Tundra - (R), DOUBLE CAB, 60/40 Split, w/rmvbl hdrst,w/zippered opening armrest,w/built-in center seatbelt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov